Check Availability
  • GRAINGER APPROVED 

    300 ft. Blue/Black Polyethylene Tubing, 1-23/64" Outside Dia., 1-3/64" Inside Dia.

  • Item # 4EHE9
  • Mfr. Model # PEP10041010004-300
300 ft. Blue/Black Polyethylene Tubing, 1-23/64" Outside Dia., 1-3/64" Inside Dia.
Qty
  • Web Price
    $540.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EHE9
Mfr. Model # PEP10041010004-300
UNSPSC #31231313
Shipping Weight 77.0 lbs
Country of Origin USA *
Item Tubing
Tube Material Polyethylene
Tube Hardness Shore D: 60 to 66
Inside Dia. 1-3/64"
Outside Dia. 1-23/64"
Wall Thickness 5/32"
Max. Pressure 200 psi
Tube Length 300 ft.
Tube Color Black, Blue
Tube Bend Radius 28"
Type Flexible
Temp. Range -20 Degrees to 140 Degrees F
Standards NSF, ASTM D3350, D1248, D2239
* This product's country of origin is subject to change

Welcome Sign In