Check Availability
  • GRAINGER APPROVED 

    300 ft., 3/8" Agricultural/Lawn Spray Hose

  • Item # 4XR35
  • Mfr. Model # 4XR35
300 ft., 3/8" Agricultural/Lawn Spray Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonslip surface and ribbed cover. Use with xylene up to 10% concentration.
Note: Item may not be a continuous piece of hose.
Show More Close
 

Technical Specifications

Item # 4XR35
Mfr. Model # 4XR35
UNSPSC #40142008
Catalog Page 2533
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Agricultural/Lawn Spray Hose
Type - Spray Hose Agricultural/Lawn Spray Hose
Coupled Assembly / Bulk Bulk
Inside Dia. - Spray Hose 3/8"
Length - Spray Hose 300 ft.
Outside Dia. 11/16"
Color Bright Orange
Max. Pressure - Spray Hose 600 psi
Bend Radius 4-13/16"
Temp. Range - Spray Hose 0 Degrees to 160 Degrees F
Tube Material PVC
Cover Material PVC
Meets RMA Class B
* This product's country of origin is subject to change

Compliance and Restrictions