Check Availability
  • Dusters
  • GRAINGER APPROVED 

    30" to 45" Lambswool Extendable Duster, 1 EA

  • Item # 8XJ17
  • Mfr. Model # 3105-90
30" to 45" Lambswool Extendable Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8XJ17
Mfr. Model # 3105-90
UNSPSC #47121801
Shipping Weight 0.2 lbs
Country of Origin Indonesia *
Item Extendable Duster
Head Material Lambswool
Length 30" to 45"
Handle Material Plastic
Handle Style Extendable
Color Assorted
Color Coding System No
Disposable No
Includes Duster And Handle
Features Attracts Dust Like A Magnet To The Washable Fibers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In