Check Availability
  • GRAINGER APPROVED 

    30 gal. Yellow Steel Open Head Salvage Drum

  • Item # 9RR97
  • Mfr. Model # S30 BR18 14462R
30 gal. Yellow Steel Open Head Salvage Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9RR97
Mfr. Model # S30 BR18 14462R
UNSPSC #24112108
Shipping Weight 34.0 lbs
Country of Origin USA *
Drum Item Salvage Drum
Drum Head Type Open Head
Drum Lid Closure Bolt Ring
Drum Volume Capacity 30 gal.
Primary Drum Material Steel
UN Rating Solid 1A2/Y400/S
Packing Group II and III of Hazardous Materials
Gauge 18
Drum Color Yellow
Includes 12-ga. Bolt Rings And Rubber Gaskets
Inside Dia. 18-1/4"
Overall Height 29"
Drum Interior Coating Epoxy Phenolic
Load Capacity 30 gal
Gasket Material Rubber
Standards DOT 49 CFR 173.3 (c)
Lined/Unlined Lined
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms