Check Availability
  • GRAINGER APPROVED 

    30 Piece Wire Harness Assortment

  • Item # 12U248
  • Mfr. Model # 8635
30 Piece Wire Harness Assortment
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tray comes with an assortment of pigtails in 23 different sizes. 30 pieces total.
Show More Close
 

Technical Specifications

Item # 12U248
Mfr. Model # 8635
UNSPSC #26121704
Catalog Page 2055
Shipping Weight 5.0 lbs
Country of Origin Taiwan *
Item 30 Piece Wire Harness Assortment
Used For Covers GM , Ford, Nissan Cars and Trucks (1) Wire Harness Connector Fuel Injector Plug with External Spring Clip Usage: Compact Import and Domestic Cars, (1) Nissan Wire Harness Connector Light Socket Plug Fits Bulb #7443, (1) Nissan Wire Harness Connector Light Socket Plug Fits Bulb #7440, (1) Wire Harness Connector Headlight Socket Assembly Fits Bulbs 9004, 9007 GM # 12048369, (3) Wire Harness Connector Side Marker Light FORD # D0DZ-15A434B, (2) Wire Harness Connectors Brake Lamp Switch Repair fits switch, (1) Wire Harness Connectors Ford Alternator Harness 2 - 16 Ga. Leads, (1) Wire Harness Connectors Ford Alternator Harness 3 - 14 Ga. Leads, (1) Wire Harness Connector Voltage Regulator Plug , (1) Wire Harness Connector Heater & Air Cond. Fan Speed Switch, (1) Wire Harness Connector Harness-Blower Motor Resistor Usage: Fits Resistors F1CZ-19A706-A & F7CZ-19A706-AA, (1) Wire Harness Connector Air Cond. Blower Motor Resistor Assembly FORD # E7TZ19A706-A, (1) Wire Harness Connector Light Socket Plug, (1) Wire Harness Connector Ford Variable Speed Sensor FORD base # 9E731, (1) Wire Harness Connector Ford Alternator Socket Assembly, (3) Wire Harness Connector Ford Air Conditioner Clutch Field Coil Connector, (1) Wire Harness Connector Ford Heater & A/C Blower Switches fits most Ford Switches with base # 19986, (3) Wire Harness Connector Power Brake FORD # D1AZ-13410-A, (1) Wire Harness Connector Turn Signal & Windshield Wiper FORD multi switch base No. 13K359, (1) Wire Harness Connector Turn Signal & Windshield Wiper Switches E9DZ-13K359-A,B,C; E8ZZ-13K359-B; F0ZZ13K1359-A, (1) Wire Harness Connector Headlight Switch Assembly Fits Most Switch w/ Ford Base No. 11654, (1) Wire Harness Connector Turn Signal & Windshield Wiper Ford Multi Function Switch Base No. 13K359, (1) Wire Harness Connector Multi-Function Switch Ford Multi Function Switch Base No. 13K359, (1) Gray Finish Large Plastic Tray 32 Hole Adjustable with Latches
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In