Check Availability
  • GRAINGER APPROVED 

    30,000 ft. Plastic Strapping with Embossed Finish, Clear; Break Strength: 100 lb.

  • Item # 40TP47
  • Mfr. Model # 40TP47
30,000 ft. Plastic Strapping with Embossed Finish, Clear; Break Strength: 100 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Plastic strapping helps reduce the amount of packaging at the source over alternative packaging methods.

• Apply strapping with a machine or friction weld tool
• Plastic is also light and flexible, making it a safe alternative for many applications, machines, and tools
Show More Close
 

Technical Specifications

Item # 40TP47
Mfr. Model # 40TP47
UNSPSC #31151904
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 3/16"
Length 30,000 ft.
Thickness 13 mil
Coil Width 7-1/2"
Core Dia. 7-7/8"
Break Strength 100 lb.
Color Clear
Application Machine Grade
For Use With Strapping Machines
Includes Strapping
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms