Check Availability
  • GRAINGER APPROVED 

    3" x 3-1/2" Galvanized Steel Nipple, Pipe Schedule 40

  • Item # 34DD52
  • Mfr. Model # 0831045604
3" x 3-1/2" Galvanized Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For low-pressure plumbing applications including air, water, natural gas, and steam. Galvanized to resist rust and corrosion.
Show More Close
 

Technical Specifications

Item # 34DD52
Mfr. Model # 0831045604
UNSPSC #40142318
Catalog Page 2765
Shipping Weight 1.5 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 3"
Overall Pipe Length 3-1/2"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi @ 150 Degrees F
Metal Detectable Yes
Standards ASTM A-53 Type F, Grade A, ASTM A733
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms