Check Availability
  • GRAINGER APPROVED 

    3" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 1RUL6
  • Mfr. Model # 740-1200LSGR
3" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded
Qty
  • Web Price
    $1,205.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RUL6
Mfr. Model # 740-1200LSGR
UNSPSC #40142117
Catalog Page 2779
Shipping Weight 72.0 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 3"
Overall Pipe Length 10 ft.
Max. Pressure 1369 psi @ 650 Degrees F
Wall Thickness 3/16"
Outside Dia. 3-1/2"
Inside Dia. 3-1/16"
Standards ASTM A 312
* This product's country of origin is subject to change

Compliance and Restrictions