Check Availability
  • GRAINGER APPROVED 

    3" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 5S, Non-Threaded

  • Item # 4VMT4
  • Mfr. Model # 4VMT4
3" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 5S, Non-Threaded
Qty
  • Web Price
    $208.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VMT4
Mfr. Model # 4VMT4
UNSPSC #40142117
Shipping Weight 26.0 lbs
Country of Origin Austria *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 5S
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 3"
Overall Pipe Length 10 ft.
Max. Pressure 200 psi @ 250 Degrees F
Wall Thickness 5/64"
Outside Dia. 3-1/8"
Inside Dia. 2-31/32"
Standards ASTM A 778
* This product's country of origin is subject to change

Compliance and Restrictions