Check Availability
  • GRAINGER APPROVED 

    3 ft. x 2-1/2" x 1/4" Smooth Top Saddle Threshold, Silver

  • Item # 2RRK7
  • Mfr. Model # 2RRK7
3 ft. x 2-1/2" x 1/4" Smooth Top Saddle Threshold, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Saddle is used to fill and cover gaps under doors. Plain top saddle is ideal for heavy traffic areas and corrosive environments.
Show More Close
 

Technical Specifications

Item # 2RRK7
Mfr. Model # 2RRK7
UNSPSC #30141510
Catalog Page 1994
Shipping Weight 1.167 lbs
Country of Origin USA *
Item Saddle Threshold
Surface Type Smooth Top
Finish Aluminum
Color Silver
Width 2-1/2"
Height 1/4"
Length 3 ft.
Thickness 0.125"
Material Stainless Steel
Standards ANSI/BHMA Certified
ADA Compliant ADA Compliant
Includes 6pcs nails
* This product's country of origin is subject to change

Compliance and Restrictions