Check Availability
  • GRAINGER APPROVED 

    3" Type 1 Aluminum Oxide Depressed Center Wheels, 3/8" Arbor, 0.125"-Thick, 25465 Max. RPM

  • Item # 435Y68
  • Mfr. Model # 05539509260
3" Type 1 Aluminum Oxide Depressed Center Wheels, 3/8" Arbor, 0.125"-Thick, 25465 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Y68
Mfr. Model # 05539509260
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.07 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.125"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 25465
Series Gold
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In