Check Availability
  • GRAINGER APPROVED 

    3" Two Piece PVC Saddle Clamp

  • Item # 3EDT8
  • Mfr. Model # 867-338SR
3" Two Piece PVC Saddle Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EDT8
Mfr. Model # 867-338SR
UNSPSC #31162906
Shipping Weight 1.37 lbs
Country of Origin USA *
Item Saddle Clamp
Type Two Piece
Pipe Size 3"
Outlet Pipe Size 2"
Outlet Connection 2" FIPT
Material PVC
Required Hole Size (In.) 2-1/4"
Max. Pressure 235 PSI
Max. Temp. 73F
Gasket Material EPDM
Schedule 80
Standards LPCB
* This product's country of origin is subject to change

Compliance and Restrictions