Check Availability
  • GRAINGER APPROVED 

    3" Steel Hex Tap Bolt, Grade 5, 5/16"-18 Dia/Thread Size, 500 PK

  • Item # 4YJK7
  • Mfr. Model # JJC05096GR5C
3" Steel Hex Tap Bolt, Grade 5, 5/16"-18 Dia/Thread Size, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YJK7
Mfr. Model # JJC05096GR5C
UNSPSC #31161620
Shipping Weight 36.238 lbs
Country of Origin Varies *
Item Hex Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Dia./Thread Size 5/16"-18
Fastener Length 3"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 13/64"
Head Width 1/2"
Proof Load 85,000 psi
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms