Check Availability
  • GRAINGER APPROVED 

    3" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 150 PK

  • Item # 38WY82
  • Mfr. Model # A01200.043.0300
3" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 150 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The thick, hexagonal head design on these steel cap screws is engineered for tightening with a wrench. Use in pretapped holes or with nuts. Grade 5 steel construction offers strength and moderate flexibility, allowing the screws to withstand shear force better than Grade 8 screws.
Show More Close
 

Technical Specifications

Item # 38WY82
Mfr. Model # A01200.043.0300
UNSPSC #31161501
Shipping Weight 21.26 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Dia./Thread Size 7/16"-14
Fastener Length 3"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/8"
Head Height 9/32"
Head Width 5/8"
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms