Check Availability
  • GRAINGER APPROVED 

    3" Pipe Size Threaded Union Neoprene Expansion Joint, -50 to 194°F Temp. Range

  • Item # 45NE91
  • Mfr. Model # TU-48-NN
3" Pipe Size Threaded Union Neoprene Expansion Joint, -50 to 194°F Temp. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This expansion joint is designed to absorb thermal movement, offset, and misalignment in most piping systems. It also protects pipes from start-up vibration and system surges. The neoprene body eliminates metal-to-metal contact and helps prevent electrolytic action.
Show More Close
 

Technical Specifications

Item # 45NE91
Mfr. Model # TU-48-NN
UNSPSC #40142312
Catalog Page 2839
Shipping Weight 11.62 lbs
Country of Origin China *
Item Expansion Joint
Type Threaded Union
Pipe Size 3"
Connection Tapped Holes
Material Neoprene
Max. Pressure 150 psi
Temp. Range -50 to 194 Degrees F
Vacuum 26 In Hg At 72 Degrees F
Overall Length 9.60"
Standards ANSI B 16.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.