Check Availability
  • GRAINGER APPROVED 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Aluminum Oxide, 1 EA

  • Item # 435Z16
  • Mfr. Model # 05539554529
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Z16
Mfr. Model # 05539554529
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.025 lbs
Country of Origin Mexico *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 20,000
Series S2328
Backing Weight Y
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In