Check Availability
  • GRAINGER APPROVED 

    3" Non-Woven Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Aluminum Oxide

  • Item # 447R79
  • Mfr. Model # 69957308114
3" Non-Woven Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sanding discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing. Use for cleaning molds, blending mill marks and tool marks, smoothing uneven edges, or imparting finishes.
Show More Close
 

Technical Specifications

Item # 447R79
Mfr. Model # 69957308114
UNSPSC #31191506
Catalog Page 2370
Shipping Weight 0.02 lbs
Country of Origin Mexico *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 3"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Nylon Mesh
Series Surface Prep
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In