Check Availability
  • GRAINGER APPROVED 

    Chrome-Plated Steel Round Spacer, 1" Outside Dia. - Spacers and Standoffs, Package Quantity 5

  • Item # 4GVE5
  • Mfr. Model # MPB1383
Chrome-Plated Steel Round Spacer, 1" Outside Dia. - Spacers and Standoffs, Package Quantity 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GVE5
Mfr. Model # MPB1383
UNSPSC #31161816
Catalog Page 2149
Shipping Weight 2.31 lbs
Country of Origin USA *
Item - Spacers and Standoffs Spacer
Shape - Spacers and Standoffs Round
Material - Spacers and Standoffs Steel
Finish - Spacers and Standoffs Chrome-Plated
System of Measurement Inch
Outside Dia. - Spacers and Standoffs 1"
Outside Dia. Tolerance - Spacers and Standoffs +/-0.010"
Overall Length - Spacers and Standoffs 3"
Overall Length Tolerance +/-0.010"
For Screw Size - Spacers 1/2"
Inside Dia. - Spacers and Standoffs 0.530"
Inside Dia. Tolerance - Spacers and Standoffs +/-0.010"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.