Check Availability
  • GRAINGER APPROVED 

    3" Light-Medium Duty Swivel Stem Caster, 500 lb. Load Rating

  • Item # 19MP16
  • Mfr. Model # 3HR-8-LP-ZN-HD-NY-B
3" Light-Medium Duty Swivel Stem Caster, 500 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MP16
Mfr. Model # 3HR-8-LP-ZN-HD-NY-B
UNSPSC #31162701
Shipping Weight 1.3 lbs
Country of Origin Taiwan *
Item Stem Caster
Caster Load Rating Range Light-Medium Duty
Caster Stem Type Threaded
Wheel Dia. 3"
Wheel Width 1-3/4"
Load Rating 500 lb.
Stem Dia. 1/2"
Wheel Color Black
Overall Height 3-7/8"
Caster Wheel/Tread Material Nylon
Caster Wheel Bearings Roller
Stem Length 1-1/2"
Caster Brake Type Side Thumbscrew
Caster Raceway Double Ball
Frame Finish Zinc Plated
Application Medical and Food Service
Caster Thread Size 1/2-13
Number of Wheels 1
Caster Brake Included Yes
Caster Product Group Swivel Caster with Brake
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms