Check Availability
  • GRAINGER APPROVED 

    3" Light-Duty Swivel Stem Caster, 135 lb. Load Rating

  • Item # 400K82
  • Mfr. Model # 400K82
3" Light-Duty Swivel Stem Caster, 135 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400K82
Mfr. Model # 400K82
UNSPSC #31162701
Shipping Weight 0.715 lbs
Country of Origin China *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type Friction Ring
Wheel Dia. 3"
Wheel Width 15/16"
Load Rating 135 lb.
Replacement Wheel 32J944
Stem Dia. 7/16"
Wheel Color Clear
Overall Height 3-39/64"
Caster Wheel/Tread Material Nylon
Caster Core Material Polyolefin
Core Color Gray
Caster Wheel Bearings Ball
Stem Length 1-3/8"
Caster Raceway Double Ball
Frame Finish Zinc Plated
Application Fixtures, Institutional Equipment, Medical Equipment, Equipment Carts, Furniture
Caster Temp. Range -40 Degrees to 175 Degrees F
Non-Marking Yes
Caster Thread Size 5/16-18
Caster Temp. Range Available Yes
Number of Wheels 1
Caster Wheel Shape Crown
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Caster Product Group Swivel Caster
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms