Check Availability
  • GRAINGER APPROVED 

    3" Light-Duty Swivel Stem Caster, 125 lb. Load Rating

  • Item # 32L386
  • Mfr. Model # 202NY03041S003G
3" Light-Duty Swivel Stem Caster, 125 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32L386
Mfr. Model # 202NY03041S003G
UNSPSC #31162701
Catalog Page 1209
Shipping Weight 0.3 lbs
Country of Origin China *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type No Stem/Plate Included
Wheel Dia. 3"
Wheel Width 2-7/16"
Load Rating 125 lb.
Stem Dia. Uses Various Stem Sizes
Wheel Color Black
Overall Height 3-1/2"
Caster Wheel/Tread Material Nylon
Stem Length Uses Various Stem Sizes
Frame Finish Black Enamel
Features Open Wheel
Application Carpeted Surfaces
Non-Marking No
Number of Wheels 2
Caster Brake Included No
Caster Product Group Swivel Caster
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions