Check Availability
  • GRAINGER APPROVED 

    3" Flat Sash Foam Foam Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 1XRK2
  • Mfr. Model # 1XRK2
3" Flat Sash Foam Foam Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Get even coverage with this economically priced foam brush.
Show More Close
 

Technical Specifications

Item # 1XRK2
Mfr. Model # 1XRK2
UNSPSC #31211904
Catalog Page 1622
Shipping Weight 0.02 lbs
Country of Origin China *
Item Foam Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Foam
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Water
Brush Thickness 9/16"
Bristle Length 2-5/8"
Handle Material Unfinished Wood
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms