This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 100, Medium, Aluminum Oxide, 1 EA

  • Item # 435Z45
  • Mfr. Model # 69957399723
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 100, Medium, Aluminum Oxide, 1 EA

See alternate products available online.

Technical Specifications

Item # 435Z45
Mfr. Model # 69957399723
UNSPSC #31191506
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 100
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 20,000
Series ARX19
Backing Weight X
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions