This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Aluminum Oxide, 1 EA

  • Item # 435Z37
  • Mfr. Model # 69957399718
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Aluminum Oxide, 1 EA

See alternate products available online.

Technical Specifications

Item # 435Z37
Mfr. Model # 69957399718
UNSPSC #31191506
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 20,000
Series ARY19
Backing Weight Y
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions