Check Availability
  • GRAINGER APPROVED 

    3" Cleanout Plug, MNPT Fitting Connection Type

  • Item # 1WJE3
  • Mfr. Model # 1WJE3
3" Cleanout Plug, MNPT Fitting Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED cleanout plug is suitable for drain, waste, and vent (DWV) applications.

• Suitable for indoor use in residential and light commercial buildings
• Not recommended for pressure
Show More Close
 

Technical Specifications

Item # 1WJE3
Mfr. Model # 1WJE3
UNSPSC #40142313
Catalog Page 2803
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cleanout Plug
Pipe Fitting Material ABS
Pipe Size - Pipe Fitting 3"
Fitting Connection Type MNPT
Standards Cell Class 32222 As Defined In ASTM D3965
Temp. Range -40 Degrees to 180 Degrees F
Specific Fitting Shape Cleanout Plug
Fitting Schedule/Class Schedule 40
* This product's country of origin is subject to change

Compliance and Restrictions