Check Availability
  • GRAINGER APPROVED 

    3" Caster Wheel, 900 lb. Load Rating, Wheel Width 2-7/16", Polyurethane, Fits Axle Dia. 3/4"

  • Item # 19YU66
  • Mfr. Model # HTH 75X62/20-62K
3" Caster Wheel, 900 lb. Load Rating, Wheel Width 2-7/16", Polyurethane, Fits Axle Dia. 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BlickleĀ® caster wheel is made of a high-quality, reaction-injected polyurethane elastomer. Nonmarking, this roller wheel is mounted on a steel core. Features low-noise operation, low rolling resistance, good floor preservation, high abrasion resistance, high cut and tear resistance.
Show More Close
 

Technical Specifications

Item # 19YU66
Mfr. Model # HTH 75X62/20-62K
UNSPSC #31162701
Catalog Page 1215
Shipping Weight 2.4 lbs
Country of Origin Germany *
Item Caster Wheel
Load Rating 900 lb.
Wheel Dia. 3"
Wheel Width 2-7/16"
Caster Wheel/Tread Material Polyurethane
Wheel Color Yellow
Caster Core Material Steel
Hub Length 2-7/16"
Fits Axle Dia. 3/4"
Core Color Silver
Caster Wheel Bearings Ball
Durometer 92 Shore A
Resistant To Chemicals, Water, and Oil
Features Floor Protective
Bore Dia. 3/4"
Replacement For European Forklifts
Caster Temp. Range Available No
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions