Check Availability
  • GRAINGER APPROVED 

    3" Alloy Steel Plow Bolt with Plain Finish; PK120

  • Item # 4RWF2
  • Mfr. Model # 4RWF2
3" Alloy Steel Plow Bolt with Plain Finish; PK120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RWF2
Mfr. Model # 4RWF2
UNSPSC #31161611
Shipping Weight 44.92 lbs
Country of Origin South Korea *
System of Measurement Inch
Item Plow Bolt
Plow Bolt Type Square Neck Plow Bolt
Head Type - Plow Bolts #3 Dome
Basic Material Alloy Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 3/4"-10
Fastener Length 3"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards SAE J-429
Head Style Countersunk
Head Dia. 1.200"
Head Height 0.581"
Head Angle (Deg.) 80
Square Width 0.765"
Tensile Strength (PSI) 150,000
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close