Check Availability
  • GRAINGER APPROVED 

    3" Alloy Steel Plow Bolt with Yellow Zinc Finish; PK5

  • Item # 1CFR3
  • Mfr. Model # 1CFR3
3" Alloy Steel Plow Bolt with Yellow Zinc Finish; PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CFR3
Mfr. Model # 1CFR3
UNSPSC #31161611
Shipping Weight 1.4 lbs
Country of Origin South Korea *
System of Measurement Inch
Item Plow Bolt
Plow Bolt Type Square Neck Plow Bolt
Head Type - Plow Bolts #3 Dome
Basic Material Alloy Steel
Material Grade Grade 8
Fastener Finish Zinc Yellow
Dia./Thread Size 5/8"-11
Fastener Length 3"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards SAE J-429
Head Style Countersunk
Head Dia. 1.044"
Head Height 0.516"
Head Angle (Deg.) 80
Square Width 0.640"
Tensile Strength (PSI) SAE J 429
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close