Check Availability
  • GRAINGER APPROVED 

    3/8" x 5 ft. Red Brass Pipe, Pipe

  • Item # 4GTP5
  • Mfr. Model # 4GTP5
3/8" x 5 ft. Red Brass Pipe, Pipe
Qty
  • Web Price
    $41.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4GTP5
Mfr. Model # 4GTP5
UNSPSC #40142107
Catalog Page 2786
Shipping Weight 3.05 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 3/8"
Overall Pipe Length 5 ft.
Material - Pipe Red Brass
Pipe Thread Type MNPT x MNPT
Outside Dia. 2/3"
Temp. Range - 20 To 400 Degrees F
Pressure (PSI) 125
Standards ASTM B687, ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms