Check Availability
  • GRAINGER APPROVED 

    3/8" x 5-1/2" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAA2
  • Mfr. Model # 732-055SGR
3/8" x 5-1/2" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XAA2
Mfr. Model # 732-055SGR
UNSPSC #40142318
Catalog Page 2777
Shipping Weight 0.26 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 3/8"
Overall Pipe Length 5-1/2"
Max. Pressure 2331 @ -20 to 100 Degrees F
Wall Thickness 3/32"
Outside Dia. 43/64"
Inside Dia. 31/64"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In