Check Availability
  • GRAINGER APPROVED 

    3/8" x 3 ft. Red Brass Pipe, Pipe

  • Item # 4GTL3
  • Mfr. Model # 462-360GR
3/8" x 3 ft. Red Brass Pipe, Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4GTL3
Mfr. Model # 462-360GR
UNSPSC #40142107
Catalog Page 2786
Shipping Weight 1.79 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 3/8"
Overall Pipe Length 3 ft.
Material - Pipe Red Brass
Pipe Thread Type MNPT x MNPT
Outside Dia. 43/64"
Temp. Range -20 Degrees to 450 Degrees F
Pressure (PSI) 276
Standards ASTM B43, ASTM B687, ANSI B1.20.1, NSF 372 and AB1953 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms