Check Availability
  • GRAINGER APPROVED 

    3/8" x 2 ft. Red Brass Pipe, Pipe

  • Item # 4GTK2
  • Mfr. Model # 462-240GR
3/8" x 2 ft. Red Brass Pipe, Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4GTK2
Mfr. Model # 462-240GR
UNSPSC #40142107
Catalog Page 2786
Shipping Weight 1.2 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 3/8"
Overall Pipe Length 2 ft.
Material - Pipe Red Brass
Pipe Thread Type MNPT x MNPT
Outside Dia. 43/64"
Temp. Range -20 To 450 Degrees F
Pressure (PSI) 1088 @ -20 to 300 Degrees F
Standards ASTM B687, ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms