Check Availability
  • GRAINGER APPROVED 

    3/8" x 2" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAT1
  • Mfr. Model # 712-020SGR
3/8" x 2" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XAT1
Mfr. Model # 712-020SGR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 0.094 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 3/8"
Overall Pipe Length 2"
Max. Pressure 1538 psi
Wall Thickness 1/16"
Outside Dia. 11/16"
Inside Dia. 1/2"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312, ASTM A733, and ASME B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions