Check Availability
  • GRAINGER APPROVED 

    3/8" dia. Polyolefin All Purpose General Utility Rope, Black/Blue/Green/Orange/Red/Yellow, 100 ft.

  • Item # 45AV32
  • Mfr. Model # 268SM-WA
3/8" dia. Polyolefin All Purpose General Utility Rope, Black/Blue/Green/Orange/Red/Yellow, 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Biodegradable Light-Duty MFP Braid Rope is made from economically priced polyolefin fibers. Excellent for tying and bundling applications.

SNAPBACK SAFETY WARNING: A dangerous situation occurs if personnel are in line with a rope under tension. Should the rope fail, it may recoil with considerable force. Death may result. Warn people against standing in line with the rope or its bight. To help ropes last longer: AVOID overloading, abrasion, sudden strain, kinks, sharp angles, chemicals, and improper storage. Use correct size rope for job, reverse ends of rope, and keep rope clean.
Show More Close
 

Technical Specifications

Item # 45AV32
Mfr. Model # 268SM-WA
UNSPSC #31151502
Catalog Page 1098
Shipping Weight 2.0 lbs
Country of Origin China *
Rope Item General Utility Rope
Rope Sub-Category All Purpose
Rope Dia. 3/8"
Rope Material Polyolefin
Rope Strand Count 12
Rope Length 100 ft.
Working Load Limit 16 lb.
Rope Core Strand Count 1
Rope Construction Braid
Tensile Strength 160 lb.
Rope Core Yes
Color Black/Blue/Green/Orange/Red/Yellow
Rope Type Static
Package Type Hank
* This product's country of origin is subject to change

Compliance and Restrictions