Check Availability
3/8" dia. Polyester All Purpose General Utility Rope, White, 100 ft.
  • GRAINGER APPROVED 

    3/8" dia. Polyester All Purpose General Utility Rope, White, 100 ft.

  • Item # 12U290
  • Mfr. Model # 12U290
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Diamond-braid polyester rope works well in absorbing shock loads and offers excellent resistance to abrasion.

The material resists rot, mildew, oils, gasoline, grease, and most chemicals. It also knots easily, resists UV rays, and does not lose strength when wet.
Show More Close
 

Technical Specifications

Item # 12U290
Mfr. Model # 12U290
UNSPSC #31151502
Catalog Page 1098
Shipping Weight 2.0 lbs
Country of Origin China *
Rope Sub-Category All Purpose
Rope Material Polyester
Rope Item General Utility Rope
Rope Construction Diamond Braid
Rope Dia. 3/8"
Length 100 ft.
Working Load Limit 64 lb.
Tensile Strength 710 lb.
Package Type Hank
Color White

* This product's country of origin is subject to change

Compliance and Restrictions