Check Availability
3/8"-NPTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 1-5/16"L, 8000 psi, PK
  • GRAINGER APPROVED 

    3/8"-NPTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 1-5/16"L, 8000 psi, PK

  • Item # 5PU45
  • Mfr. Model # 5PU45
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Heat-treated springs and ball check at surface provide superior performance.
Show More Close
 

Technical Specifications

Item # 5PU45
Mfr. Model # 5PU45
UNSPSC #40141736
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Grease Fitting
Grease Fitting Style Button Head
Fitting Material Steel
Fitting Finish Zinc-Plated
Fitting Head Angle Straight
Fitting Thread Size 3/8"
Fitting Thread Type NPTF
Overall Length 1-5/16"
Max. Pressure 8000 psi
Meets/Exceeds SAE J-534-C and DIN 71412

* This product's country of origin is subject to change

Compliance and Restrictions