Check Availability
  • GRAINGER APPROVED 

    3/8" Low Carbon Steel Round Spacer with 3/8" Screw Size, Chrome; PK5

  • Item # 2FUF6
  • Mfr. Model # MPB515
3/8" Low Carbon Steel Round Spacer with 3/8" Screw Size, Chrome; PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FUF6
Mfr. Model # MPB515
UNSPSC #31161816
Catalog Page 2147
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Round Spacer
Type Clear Hole
Material Low Carbon Steel
Finish Chrome
Screw Size 3/8"
Inside Dia. 0.406"
Outside Dia. 3/4"
Length 3/8"
Size 3/4 x 3/8"
Inside Dia. Tolerance +/-0.010"
Outside Dia. Tolerance +/-0.010"
Length Tolerance +/-0.010"
Color Chrome
Refills 2FUH6
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.