Check Availability
  • GRAINGER APPROVED 

    3/8 In Dr Impact Socket

  • Item # 1FK20
  • Mfr. Model # J7718HT
3/8 In Dr Impact Socket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/8" Drive SAE Thin Wall Impact Socket features a thin-wall design for low clearance applications. It also features a through-hole and groove for retention. The chamfered service end helps provide quick and positive fastener engagement.
Show More Close
 

Technical Specifications

Item # 1FK20
Mfr. Model # J7718HT
UNSPSC #27111704
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Impact Socket
Socket Type Thin Wall Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth 1-1/2"
SAE or Metric SAE
Size 9/16"
Overall Length 2"
Finish Black Oxide
Material Steel
Drive Type Square Drive
Output Type Hex
Features Thin WallDesigned for Low Clearance Applications; Through Hole and Groove for retention; Chamfered Service Ends for Quick and Positive Fastener Enagaement
Standards ASME
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms