Check Availability
  • GRAINGER APPROVED 

    3/8" Aluminum Round Standoff with Plain Finish; PK10

  • Item # 6MZE2
  • Mfr. Model # CRH040666GR
3/8" Aluminum Round Standoff with Plain Finish; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MZE2
Mfr. Model # CRH040666GR
UNSPSC #31161816
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Round Standoff
Type Female
Material Aluminum
Finish Plain
Screw Size #6-32
Outside Dia. 1/4"
Length 3/8"
Thread Depth 3/8"
Length Tolerance +/-0.005"
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.