Check Availability
  • GRAINGER APPROVED 

    3/8"-24 Reversible Lock Nut, Zinc Plated Finish, Grade A Steel, Right Hand, IFI-100/107, PK100

  • Item # 4FAP6
  • Mfr. Model # CLNFI20370-100P
3/8"-24 Reversible Lock Nut, Zinc Plated Finish, Grade A Steel, Right Hand, IFI-100/107, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also known as reversible locknuts, this centerlock locknut is designed to install from either side and can be used in a wide variety of applications that require prevention of relational rotation. Locknut features irregular internal threads that lock onto mating threads of a bolt or rod and prevent rotation or loosening. Meets IFI 100/107 Grade A standards.
Show More Close
 

Technical Specifications

Item # 4FAP6
Mfr. Model # CLNFI20370-100P
UNSPSC #31161716
Catalog Page 2081
Shipping Weight 1.48 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Reversible Lock Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size 3/8"-24
Material Grade Grade A
Width Across Flats 9/16"
Nut Height 21/64"
Nut Standards IFI-100/107
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.