Check Availability
  • GRAINGER APPROVED 

    3/8"-24 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK100

  • Item # 6YHK1
  • Mfr. Model # 371065G
3/8"-24 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YHK1
Mfr. Model # 371065G
UNSPSC #31161716
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 3/8"-24
Fastener Thread Type UNF (Fine)
Width Across Flats 9/16"
Nut Height 13/32"
Pin Dia. 7/64"
Slot Width 0.15"
Slot Depth 0.29"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions