Check Availability
  • GRAINGER APPROVED 

    3/8"-18 Street Elbow, 45° with FNPT x MNPT Fitting Connection Type and 3000 psi Max. Pressure

  • Item # 5RLH6
  • Mfr. Model # 5RLH6
3/8"-18 Street Elbow, 45° with FNPT x MNPT Fitting Connection Type and 3000 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RLH6
Mfr. Model # 5RLH6
UNSPSC #40142317
Shipping Weight 0.96 lbs
Country of Origin Not Available *
Item Street Elbow, 45 Degrees
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 3/8"-18
Fitting Connection Type FNPT x MNPT
Standards SAE
Max. Pressure 3000 psi
Temp. Range -65 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms