Check Availability
  • GRAINGER APPROVED 

    3/8"-16x6 ft., Threaded Rod, Nylon, 6/6, Plain

  • Item # 2KB52
  • Mfr. Model # 3837516TR-6FT
3/8"-16x6 ft., Threaded Rod, Nylon, 6/6, Plain
Qty
  • Web Price
    $24.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2KB52
Mfr. Model # 3837516TR-6FT
UNSPSC #31161618
Catalog Page 2143
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Threaded Rod
System of Measurement Inch
Basic Material Nylon
Material Grade 6/6
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 3/8"-16
Length 6 ft.
Fastener Thread Type UNC (Coarse)
Color Off-White
Thread Class 2A/2B
Temp. Range (F) -40 to 185
Tensile Strength 513 psi
Rockwell Hardness Not Rated
Meets/Exceeds IFI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms