Check Availability
  • GRAINGER APPROVED 

    3/8"-16 Top Lock Flange Nut, Zinc Plated Finish, Grade 2 Steel, Right Hand, IFI-145, PK2800

  • Item # 4RXT9
  • Mfr. Model # 4RXT9
3/8"-16 Top Lock Flange Nut, Zinc Plated Finish, Grade 2 Steel, Right Hand, IFI-145, PK2800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RXT9
Mfr. Model # 4RXT9
UNSPSC #31161716
Shipping Weight 50.99 lbs
Country of Origin Varies *
Item Lock Nut
Nut Style Top Lock Flange Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 3/8"-16
Material Grade Grade 2
Width Across Flats 9/16"
Nut Height 11/32"
Nut Standards IFI-145
Flange Dia. 47/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close