Check Availability
  • GRAINGER APPROVED 

    3/8"-16 Nylon Insert Lock Nut with Cap, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107

  • Item # 4CAE3
  • Mfr. Model # 4CAE3
3/8"-16 Nylon Insert Lock Nut with Cap, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex locknut with nylon cap is commonly used for covering exposed bolts. Seals internal or external pressures up to 80 psi past bolt thread. Withstands temperatures up to 250°F.
Show More Close
 

Technical Specifications

Item # 4CAE3
Mfr. Model # 4CAE3
UNSPSC #31161716
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut with Cap
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Waxed
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 3/8"-16
Material Grade 18-8
Width Across Flats 9/16"
Nut Height 5/8"
Nut Standards IFI-100/107
* This product's country of origin is subject to change

Compliance and Restrictions