Check Availability
  • GRAINGER APPROVED 

    3/8"-16 Machine Screw, 18-8 Stainless Steel, 1-1/4" L, 10 PK

  • Item # 3AWP4
  • Mfr. Model # 3AWP4
3/8"-16 Machine Screw, 18-8 Stainless Steel, 1-1/4" L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AWP4
Mfr. Model # 3AWP4
UNSPSC #31161504
Catalog Page 2099
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 Stainless Steel
Length 1-1/4"
Drive Type Phillips
Finish Plain
Dia./Thread Size 3/8"-16
Driver Size #4
Head Dia. 0.717"
Head Height 0.230"
Tensile Strength (PSI) 60,000 Min
Rockwell Hardness B70 Min
Meets/Exceeds ANSI/ASMEB18.6.3
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions