Check Availability
  • GRAINGER APPROVED 

    3/8"-16 Handle Nut, Zinc Plated Finish, Ductile Iron, 15/16" Flange Dia., PK25

  • Item # 5ZFK7
  • Mfr. Model # 2-EF0-510672
3/8"-16 Handle Nut, Zinc Plated Finish, Ductile Iron, 15/16" Flange Dia., PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZFK7
Mfr. Model # 2-EF0-510672
UNSPSC #31161727
Shipping Weight 6.25 lbs
Country of Origin USA *
Item Handle Nut
Nut Style Handle Nut
System of Measurement Inch
Basic Material Ductile Iron
Material Grade Grade 2
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Dia./Thread Size 3/8"-16
Fastener Thread Type UNC (Coarse)
Length 4-1/4"
Flange Dia. 15/16"
Nut Height 1-13/16"
* This product's country of origin is subject to change

Compliance and Restrictions