This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    3/8"-16, Steel Hex Head Cap Screw, Grade 5, 1-1/4"L, Plain Finish, 100 PK

  • Item # 3EPJ6
  • Mfr. Model # 3EPJ6
3/8"-16, Steel Hex Head Cap Screw, Grade 5, 1-1/4"L, Plain Finish, 100 PK

See alternate products available online.

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. 18-8 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 3EPJ6
Mfr. Model # 3EPJ6
UNSPSC #31161501
Shipping Weight 4.68 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Dia./Thread Size 3/8"-16
Fastener Length 1-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards SAE J429, ASME B18.2.1
Head Type Hex
Min. Thread Length 1"
Head Height 15/64"
Head Width 9/16"
Proof Load 85,000 psi
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms