Check Availability
  • GRAINGER APPROVED 

    3/8"-16, Brass Hex Head Cap Screw, Not Graded, 2-1/2"L, Plain Finish, 5 PK

  • Item # 1YB55
  • Mfr. Model # 1YB55
3/8"-16, Brass Hex Head Cap Screw, Not Graded, 2-1/2"L, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex head cap screws are typically used to create a bolted joint, in which a threaded shaft exactly fits a corresponding tapped hole or nut. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance.

These screws are manufactured with brass, which helps them resist rust and moderate atmospheric corrosion.
Show More Close
 

Technical Specifications

Item # 1YB55
Mfr. Model # 1YB55
UNSPSC #31161501
Shipping Weight 0.45 lbs
Country of Origin China *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Brass
Material Grade Not Graded
Fastener Finish Plain
Dia./Thread Size 3/8"-16
Fastener Length 2-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1"
Head Height 15/64"
Head Width 9/16"
Tensile Strength 50,000 psi
Rockwell Hardness B60
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms