Check Availability
  • GRAINGER APPROVED 

    3.7 Cu. Ft. Forced Air High Performance Oven, 48"H x 48" W x 46" D

  • Item # 5DPA0
  • Mfr. Model # 5DPA0
3.7 Cu. Ft. Forced Air High Performance Oven, 48"H x 48" W x 46" D
Qty
  • Web Price
    $7,964.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DPA0
Mfr. Model # 5DPA0
UNSPSC #41104501
Shipping Weight 165.0 lbs
Country of Origin USA *
Item High Performance Oven
Convection Type Forced Air
Temp. Range (C) 35 Degrees to 260 Degrees
Temp. Range (F) 104 Degrees to 500 Degrees
Overall Height 48"
Overall Width 48"
Overall Depth 46"
Temp. Accuracy +/-0.5 C
Chamber Height 19"
Chamber Width 18"
Chamber Depth 18.8"
Amps 16.5
Hz 60
Voltage 120
Watts 1600
Capacity (Cu.-Ft.) 3.7
Capacity (ML) 105,000
Programmable Yes
Temp. Recovery Time 1 to 14 min.
Temp. Uniformity +/-1 Degrees C @ 100 Degrees C, +/-2 Degrees C @ 200 Degrees C, +/-2.5 Degrees C @ 260 Degrees C
Preheat Time 9 to 60 min.
Chamber Material Stainless Steel
Door Material Steel
Housing Material Steel
Number of Doors 1
Number of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions